Check Availability
  • CRC 

    Multipurpose Lubricant, -50°F to 250°F, No Additives, 16 oz. Aerosol Can

  • Item # 1HBK1
  • Mfr. Model # 02005
Multipurpose Lubricant, -50°F to 250°F, No Additives, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Plastic-safe, nondrying precision formula displaces moisture and leaves a thin, long-lasting, corrosion-resistant film. Cleans, lubricates, penetrates, and loosens corrosion. Helps restore water-damaged electrical equipment.
Show More Close
 

Technical Specifications

Item # 1HBK1
Mfr. Model # 02005
UNSPSC #15121514
Catalog Page 2436
Shipping Weight 1.0 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Multipurpose Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -50 Degrees F
Max. Operating Temp. 250 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series 2-26
Lubricant Color Amber
Net Weight 11 oz.
Chemical Base Mineral Oil
Flash Point 200 Degrees F
Specific Gravity 0.82
VOC Content 0%
Application Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Standards NSF Registered 017224, Category Code H2
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms