Check Availability
  • CRC 

    Multipurpose Lubricant, -50°F to 250°F, No Additives, 5 gal. Drum

  • Item # 13P439
  • Mfr. Model # 02009
Multipurpose Lubricant, -50°F to 250°F, No Additives, 5 gal. Drum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plastic-safe, nondrying precision formula displaces moisture and leaves a thin, long-lasting, corrosion-resistant film. Cleans, lubricates, penetrates, and loosens corrosion. Helps restore water-damaged electrical equipment. Product is bulk packages.
Show More Close
 

Technical Specifications

Item # 13P439
Mfr. Model # 02009
UNSPSC #15121520
Shipping Weight 38.25 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Multipurpose Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -50 Degrees F
Max. Operating Temp. 250 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Drum
Container Size 5 gal.
Series 2-26
Lubricant Color Amber
Net Weight 5 gal.
Chemical Base Mineral Oil
Flash Point 200 Degrees F
Specific Gravity 0.82
VOC Content 0%
Application Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Standards NSF Registered 017223, Category Code H2
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms