Check Availability
  • CRC 

    Multipurpose Lubricant, No Additives, 12 oz. Aerosol Can

  • Item # 12W319
  • Mfr. Model # 05005
Multipurpose Lubricant, No Additives, 12 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Fast-acting, all-in-1 formula penetrates, lubricates, stops squeaks, fights corrosion, and loosens rusted parts on automobiles, air tools, switches, computers, clocks, firearms, and bicycles. Nondrying.
Show More Close
 

Technical Specifications

Item # 12W319
Mfr. Model # 05005
UNSPSC #15121520
Catalog Page 2436
Shipping Weight 0.78 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Multipurpose Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 12 oz.
Series Power Lube
Lubricant Color Amber
Net Weight 9 oz.
Chemical Base Petroleum
Flash Point 196 Degrees F
Specific Gravity 0.83
VOC Content 0%
Application Hinges, speedometer cables, seat slides, door locks, distributors, power antennas, wheels, lug nuts, battery terminals, air tools, switches, computers, clocks, firearms, fishing reels, bicycles, etc.
Standards NSF Registered 135663, Category Code H2
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms