Check Availability
  • CRC 

    Mineral Machine Oil, 16 oz. Aerosol

  • Item # 2F132
  • Mfr. Model # 03081
Mineral Machine Oil, 16 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

CRC® Food-Grade Machine Oil is an effective and extremely efficient general-purpose lubricant that's silicone-free, virtually odorless, and colorless. The machine oil penetrates and loosens rust, scale, dirt, and corrosion to help free parts and fastener. It will not harm metal, wood, plastic, or painted surfaces. The Perma-Lock® integrated actuator will not detach.
Show More Close
 

Technical Specifications

Item # 2F132
Mfr. Model # 03081
UNSPSC #15121514
Catalog Page 2457
Shipping Weight 0.9 lbs
Country of Origin USA *
Item - Machine Oils Machine Oil
ISO Viscosity Grade Not Specified
SAE Grade Not Specified
Base Oil Mineral
Container Size 16 oz.
Lubricant NSF Rating H1 Food Grade
Min. Operating Temp. 32 Degrees F
Max. Operating Temp. 300 Degrees F
Flash Point 200 Degrees F
Container Style Aerosol
Color Clear
Timken OK Load Not Specified
Standards NSF Registration 017392, Category Code H1
Application Food Grade General Purpose Lubricant for Use on Food Processing Equipment
Specific Gravity 0.8150
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

Alternate Search Terms