Check Availability
  • CRC 

    Lubricant, -40°F to 400°F, Silicone, 5 gal. Drum

  • Item # 5VE47
  • Mfr. Model # 03041
Lubricant, -40°F to 400°F, Silicone, 5 gal. Drum
Qty
  • Web Price
    $272.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Machine oil spray forms a colorless, odorless, nonstaining film that lubricates and protects food processing and handling equipment. Also serves as a release agent. Harmless to most rubbers and plastics.
Show More Close
 

Technical Specifications

Item # 5VE47
Mfr. Model # 03041
UNSPSC #15121520
Catalog Page 2437
Shipping Weight 33.0 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Lubricant
Lubricant NSF Rating H1 Food Grade
Lubricant Film Dry
Lubricant Additives Silicone
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 400 Degrees F
GHS Flammability Rating Highly Flammable Liquid
Lubricant Container Drum
Container Size 5 gal.
Lubricant Color Clear
Net Weight 5 gal.
Chemical Base Silicone
Flash Point 0 Degrees F
Specific Gravity 0.66
VOC Content 97%
Application Food processing & handling equipment, chutes, guides, rails, conveyors, bottling machinery, slicers, ovens, freezers, knives, saws, coin mechanisms, linkages, locks, pulleys, timers, rubber seals, tools, vending machines and ceramic insulators.
Standards NSF Registered 119561, Category Code H1
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.