Check Availability
  • CRC 

    Lubricant, 0°F to 400°F, Silicone, 16 oz. Aerosol Can

  • Item # 4YPJ3
  • Mfr. Model # 03035
Lubricant, 0°F to 400°F, Silicone, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Spray formula is silicone-rich to eliminate binding and sticking on most surfaces. Forms a white emulsion that lubricates and protects in most metal-to-nonmetal applications. Nonflammable, odorless, nonstaining, and nonhardening. Safe on most rubbers and plastics.
Show More Close
 

Technical Specifications

Item # 4YPJ3
Mfr. Model # 03035
UNSPSC #15121520
Shipping Weight 1.03 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Lubricant
Lubricant NSF Rating H1 Food Grade
Lubricant Film Wet
Lubricant Additives Silicone
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 400 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Lubricant Color White
Net Weight 13 oz.
Chemical Base Silicone
Flash Point None
Specific Gravity 0.96
VOC Content 10.1%
Application Food processing & handling equipment, chutes, guides, rails, conveyors, bottling machinery, slicers, ovens, freezers, knives, saws, linkages, locks, pulleys, timers, rubber seals, tools, & ceramic insulators.
Standards NSF Registered 140129, Category Code H1
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.