Check Availability
  • CRC 

    Lubricant, -40°F to 400°F, Silicone, 15 oz. Spray Bottle

  • Item # 4YPJ2
  • Mfr. Model # 03220
Lubricant, -40°F to 400°F, Silicone, 15 oz. Spray Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Odorless, colorless, nonstaining silicone spray lubricates and protects metal-to-nonmetal contact areas for package handling equipment. Helps boxes glide down chutes and rails. Safe on most rubbers and plastics.
Show More Close
 

Technical Specifications

Item # 4YPJ2
Mfr. Model # 03220
UNSPSC #15121514
Catalog Page 2438
Shipping Weight 0.92 lbs
Country of Origin USA *
Lubricant Type Chute Lubricant
Item Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives Silicone
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 400 Degrees F
GHS Flammability Rating Flammable Liquid
Lubricant Container Spray Bottle
Container Size 15 oz.
Series Chute Lube
Lubricant Color Yellow
Net Weight 15 oz.
Chemical Base Silicone
Flash Point 113 Degrees F
Specific Gravity 0.75
VOC Content 90.4%
Application Recommended to lubricate package handling equipment such as chutes, slides, guides and rails.
Standards NSF Registered 139430, Category Code H2
Green Environmental Attribute RoHS 2011/65/EU Compliant
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.