Check Availability
  • Lubricant
  • CRC 

    Lubricant, -40°F to 400°F, Silicone, 16 oz. Aerosol Can

  • Item # 3EED7
  • Mfr. Model # 03040
Lubricant, -40°F to 400°F, Silicone, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Machine oil spray forms a colorless, odorless, nonstaining film that lubricates and protects food processing and handling equipment. Also serves as a release agent. Harmless to most rubbers and plastics.
Show More Close
 

Technical Specifications

Item # 3EED7
Mfr. Model # 03040
UNSPSC #15121526
Catalog Page 2439
Shipping Weight 0.87 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Lubricant
NSF Rating H1 Food Grade
Lubricant Film Dry
Lubricant Additives Silicone
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 400 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Lubricant Color Clear
Net Weight 10 oz.
Chemical Base Silicone
Flash Point 0 Degrees F
Specific Gravity 0.66
VOC Content 60%
Application Food processing & handling equipment, chutes, guides, rails, conveyors, bottling machinery, slicers, ovens, freezers, knives, saws, coin mechanisms, linkages, locks, pulleys, timers, rubber seals, tools, vending machines and ceramic insulators.
Standards NSF Registered 017393, Category Code H1
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.