Check Availability
  • CRC 

    Lubricant, -40°F to 400°F, Silicone, 16 oz. Spray Bottle

  • Item # 3DUF8
  • Mfr. Model # 03139
Lubricant, -40°F to 400°F, Silicone, 16 oz. Spray Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Silicone spray formula helps packages and boxes move through package handling equipment. Colorless, odorless, nonstaining film protects in most metal-to-nonmetal applications. Harmless to most rubbers and plastics.
Show More Close
 

Technical Specifications

Item # 3DUF8
Mfr. Model # 03139
UNSPSC #15121520
Catalog Page 2438
Shipping Weight 0.85 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Lubricant
NSF Rating H1 Food Grade
Lubricant Film Wet
Lubricant Additives Silicone
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 400 Degrees F
GHS Flammability Rating Highly Flammable Liquid
Lubricant Container Spray Bottle
Container Size 16 oz.
Lubricant Color Clear
Net Weight 15 oz.
Chemical Base Silicone
Flash Point 0 Degrees F
Specific Gravity 0.67
VOC Content 97%
Application Recommended to lubricate mail parcel machines.
Standards NSF Registered 141104, Category Code H1
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item has been restricted from sale in the following states: AK , GU , HI and PR.

This item is restricted for international sale.