Check Availability
  • CRC 

    Lubricant, -40°F to 400°F, Silicone, 5 gal. Drum

  • Item # 1YNX1
  • Mfr. Model # 03222
Lubricant, -40°F to 400°F, Silicone, 5 gal. Drum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Odorless, colorless, nonstaining silicone spray lubricates and protects metal-to-nonmetal contact areas for package handling equipment. Helps boxes glide down chutes and rails. Safe on most rubbers and plastics.
Show More Close
 

Technical Specifications

Item # 1YNX1
Mfr. Model # 03222
UNSPSC #15121520
Catalog Page 2438
Shipping Weight 35.54 lbs
Country of Origin USA *
Lubricant Type Chute Lubricant
Item Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives Silicone
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 400 Degrees F
GHS Flammability Rating Flammable Liquid
Lubricant Container Drum
Container Size 5 gal.
Series Chute Lube
Lubricant Color Yellow
Net Weight 5 gal.
Chemical Base Silicone
Flash Point 113 Degrees F
Specific Gravity 0.75
VOC Content 90.4%
Application Recommended to lubricate package handling equipment such as chutes, slides, guides and rails.
Standards NSF Registered 139430, Category Code H2
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.