Check Availability
  • CRC 

    Lubricant, -15°F to 400°F, Silicone, 16 oz. Aerosol Can

  • Item # 1HBK9
  • Mfr. Model # 03204
Lubricant, -15°F to 400°F, Silicone, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Odorless, colorless, nonstaining silicone spray lubricates and protects metal-to-nonmetal contact areas for package handling equipment. Helps boxes glide down chutes and rails. Safe on most rubbers and plastics.
Show More Close
 

Technical Specifications

Item # 1HBK9
Mfr. Model # 03204
UNSPSC #15121514
Catalog Page 2436
Shipping Weight 0.96 lbs
Country of Origin USA *
Lubricant Type Chute Lubricant
Item Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives Silicone
Min. Operating Temp. -15 Degrees F
Max. Operating Temp. 400 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series Chute Lube
Lubricant Color Yellow
Net Weight 11 oz.
Chemical Base Silicone
Flash Point 0 Degrees F
Specific Gravity 0.68
VOC Content 94.97%
Application Recommended to lubricate package handling equipment, such as chutes, slides, guides, and rails.
Standards NSF Registered 138031, Category Code H2
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.