Check Availability
  • CRC 

    Lock Lubricant, 0°F to 120 Degrees F, Graphite, 2 oz. Aerosol Can

  • Item # 48TA27
  • Mfr. Model # 03119
Lock Lubricant, 0°F to 120 Degrees F, Graphite, 2 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 48TA27
Mfr. Model # 03119
UNSPSC #15121514
Catalog Page 903
Shipping Weight 0.15 lbs
Country of Origin USA *
Lubricant Type Lock Lubricant
Item Lock Lubricant
Lubricant NSF Rating Not Rated
Lubricant Film Dry
Lubricant Additives Graphite
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 120 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 2 oz.
Lubricant Color Black
Net Weight 1.5 oz.
Flash Point 58 Degrees F
Specific Gravity 0.74
VOC Content 95.3%
Application Rusted lock parts, frozen locks and mechanisms
Standards RoHS Compliant
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.