Check Availability
  • CRC 

    Liquid Cutting Oil, Base Oil : Petroleum, 12 oz. Bottle

  • Item # 2F146
  • Mfr. Model # 14050
Liquid Cutting Oil, Base Oil : Petroleum, 12 oz. Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Superior thread-cutting lubricant for use on all types of ferrous and nonferrous metals, including brass, copper, and aluminum. Sulfur-free, low-odor formula. Foaming aerosol formulation clings to vertical surfaces.
Show More Close
 

Technical Specifications

Item # 2F146
Mfr. Model # 14050
UNSPSC #15121502
Catalog Page 2459
Shipping Weight 1.0 lbs
Country of Origin USA *
Cutting Fluid Sub-Category Cutting Oils
Item Cutting Oil
Fluid Properties Sulfur Free
Container Size 12 oz.
Container Style Bottle
Color Brown
Fragrance Faint Petroleum
Specific Gravity 0.924
Flash Point Greater than 300 Degrees F
Viscosity 328.23 Cp @212 Degrees F
Features Clings To Vertical Surfaces
Standards OSHA Hazard Communication, NSF P1 Registered
For Use With Ferrous and Non-Ferrous Metals including copper and aluminum.
Physical Form Liquid
Base Oil Petroleum
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.