Check Availability
  • CRC 

    Inner Slide Lubricant, 0°F to 325°F, No Additives, 16 oz. Aerosol Can

  • Item # 36F364
  • Mfr. Model # 05305
Inner Slide Lubricant, 0°F to 325°F, No Additives, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Inner slide lubricant is a nondrying aerosol designed for use on forklift inner slides.
Show More Close
 

Technical Specifications

Item # 36F364
Mfr. Model # 05305
UNSPSC #15121520
Catalog Page 2438
Shipping Weight 0.8 lbs
Country of Origin USA *
Lubricant Type Slide Lubricant
Item Inner Slide Lubricant
Lubricant NSF Rating Not Rated
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 325 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Lubricant Color Black
Net Weight 10.5 oz.
Flash Point 20 Degrees F
Specific Gravity 0.7
VOC Content 61.4%
Application Designed specifically for use on fork lift inner slides.
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.