Check Availability
  • CRC 

    Hydrocarbon Solvent-Based Penetrant, 32°F to 300°F, 1 gal. Jug

  • Item # 4JB36
  • Mfr. Model # 03062
Hydrocarbon Solvent-Based Penetrant, 32°F to 300°F, 1 gal. Jug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Quickly penetrates through rust and corrosion. Clear formula leaves no mess. Contains no dyes or ODCs.
Show More Close
 

Technical Specifications

Item # 4JB36
Mfr. Model # 03062
UNSPSC #15121514
Shipping Weight 6.9 lbs
Country of Origin USA *
Item Penetrant
Lubricant NSF Rating H2 Food Grade
Penetrant Base Hydrocarbon Solvent
Min. Operating Temp. 32 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Jug
Container Size 1 gal.
Series Screwloose
Lubricant Color Amber
Net Weight 1 gal.
Flash Point 141 Degrees F
Specific Gravity 0.8
VOC Content 24.8%
Application Nuts, Bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Washers, Sliding Mechanisms
Standards NSF Registered 119115, Category Code H2
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms