Check Availability
  • CRC 

    Hydrocarbon Solvent-Based Penetrant, 32°F to 300°F, 1 gal. Jug

  • Item # 3EED9
  • Mfr. Model # 03021
Hydrocarbon Solvent-Based Penetrant, 32°F to 300°F, 1 gal. Jug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Low-viscosity, nondrying formula quickly permeates rust, scale, gum, grease, and corrosion to loosen and free seized, bound, or frozen fasteners and sliding mechanisms.
Show More Close
 

Technical Specifications

Item # 3EED9
Mfr. Model # 03021
UNSPSC #15121520
Catalog Page 2438
Shipping Weight 7.44 lbs
Country of Origin USA *
Item Penetrant
Lubricant NSF Rating H2 Food Grade
Penetrant Base Hydrocarbon Solvent
Min. Operating Temp. 32 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Jug
Container Size 1 gal.
Series Knock'er Loose
Lubricant Color Red
Net Weight 1 gal.
Flash Point 147 Degrees F
Specific Gravity 0.86
VOC Content 24%
Application Nuts, Bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Washers, Sliding Mechanisms
Standards NSF Registered 132080, Category Code H2
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms