Check Availability
  • CRC 

    Hydrocarbon Solvent-Based Penetrant, 32°F to 300°F, 55 gal. Drum

  • Item # 3APN8
  • Mfr. Model # 03023
Hydrocarbon Solvent-Based Penetrant, 32°F to 300°F, 55 gal. Drum
Qty
  • Web Price
    $1,846.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Low-viscosity, nondrying formula quickly permeates rust, scale, gum, grease, and corrosion to loosen and free seized, bound, or frozen fasteners and sliding mechanisms.
Show More Close
 

Technical Specifications

Item # 3APN8
Mfr. Model # 03023
UNSPSC #15121520
Shipping Weight 430.0 lbs
Country of Origin USA *
Item Penetrant
Lubricant NSF Rating H2 Food Grade
Penetrant Base Hydrocarbon Solvent
Min. Operating Temp. 32 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Drum
Container Size 55 gal.
Series Knock'er Loose
Lubricant Color Red
Net Weight 55 gal.
Flash Point 147 Degrees F
Specific Gravity 0.86
VOC Content 24%
Application Nuts/Bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Sliding Mechanisms
Standards NSF Registered 132080, Category Code H2
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms