Check Availability
  • CRC 

    Hydrocarbon Solvent-Based Penetrant, 32°F to 300°F, 16 oz. Aerosol Can

  • Item # 2F145
  • Mfr. Model # 03060
Hydrocarbon Solvent-Based Penetrant, 32°F to 300°F, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Quickly penetrates through rust and corrosion. Clear formula leaves no mess. Contains no dyes or ODCs.
Show More Close
 

Technical Specifications

Item # 2F145
Mfr. Model # 03060
UNSPSC #15121514
Catalog Page 2438
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Penetrant
Lubricant NSF Rating H2 Food Grade
Penetrant Base Hydrocarbon Solvent
Min. Operating Temp. 32 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series Screwloose
Lubricant Color Amber
Net Weight 11 oz.
Flash Point 141 Degrees F
Specific Gravity 0.82
VOC Content 24.2%
Application Nuts, Bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Washers, Sliding Mechanisms
Standards NSF Registered 017402, Category Code H2
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms