Check Availability
  • CRC 

    High Performance Lubricant, -40°F to 300°F, PTFE, 16 oz. Aerosol Can

  • Item # 3EEE3
  • Mfr. Model # 03045
High Performance Lubricant, -40°F to 300°F, PTFE, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

High-performance, multipurpose formula provides long-lasting protection against friction, wear, and corrosion. Withstands extreme load-carrying situations. Displaces moisture and seals out corrosion.
Show More Close
 

Technical Specifications

Item # 3EEE3
Mfr. Model # 03045
UNSPSC #15121514
Catalog Page 2439
Shipping Weight 0.9 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item High Performance Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives PTFE
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series Power Lube
Lubricant Color Amber
Net Weight 11 oz.
Chemical Base Mineral Oil
Flash Point 20 Degrees F
Specific Gravity 0.86
VOC Content 23.9%
Application Bearings, gears, linkages, motors, chains, cables, rollers, guide bars, pulleys, cams, valves, ball joints, hinges, slides, cutting tools, taps, dies, pistons, handling equipment, conveyors, hoists, lifts, doors and fans.
Standards NSF Registered 017403, Category Code H2
Green Environmental Attribute RoHS 2011/65/EU Compliant
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Search Terms