Check Availability
  • CRC 

    Graffiti Remover, 16 oz.

  • Item # 12W318
  • Mfr. Model # 03194
Graffiti Remover, 16 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

CRC® high-strength Graffiti Remover helps clean multilayered or painted-over graffiti, vandal marks, and scuffs. Contains no methylene chloride.
Show More Close
 

Technical Specifications

Item # 12W318
Mfr. Model # 03194
UNSPSC #47131827
Catalog Page 2445
Shipping Weight 1.0 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Degreasers
Cleaner Container Type Aerosol Can
Cleaner Form Liquid
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 16 oz.
Chemical Series No Series
Primary Chemical None
Net Weight 12 oz.
Color Gray
Fragrance Unscented
Contains Organic Solvents
Flash Point 56 Degrees F
Recommended Dilution Ready to Use
VOC Content 352.4g/L
Standards RoHS Compliant, NSF C3 Registered
Removes Spray Paints, Marking Inks, Crayons, Scuff Marks, Lipstick, Lacquers and Varnish
Item Graffiti Remover
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov