Check Availability
  • CRC 

    General Purpose UV Handheld Flashlight, Aluminum, Black

  • Item # 48XY79
  • Mfr. Model # 14098
General Purpose UV Handheld Flashlight, Aluminum, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XY79
Mfr. Model # 14098
UNSPSC #39111702
Shipping Weight 0.46 lbs
Country of Origin USA *
Item Handheld Flashlight
Flashlight Grade General Purpose
Light Technology UV
Rechargeable No
Flashlight Battery Size AA
Flashlight Battery Type Alkaline
Lumens Range 0 to 49
Flashlight Body Material Aluminum
Body Color Black
Length 7.00"
Body Dia. 1.50"
Safety Rated Not Safety Rated
Number of Batteries 4
Batteries Included No
Switch Type Push Button
Lens Material Polycarbonate
Light Output Modes High
Flashlight Beam Type Fixed
Special Light Output Mode No Special Light Output
Weight with Batteries 16 oz.
Drop Rating 1.0m
Includes Wristband
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.