Check Availability
  • CRC 

    Extreme Duty Lubricant, -100°F to 450°F, Silicone, 16 oz. Aerosol Can

  • Item # 3EED2
  • Mfr. Model # 03030
Extreme Duty Lubricant, -100°F to 450°F, Silicone, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

CRC® Extreme Duty exhibits superior lubrication and temperature viscosity characteristics. It is designed to reduce friction on all metallic and nonmetallic surfaces. The clear, nonstaining, odorless film also resists moisture. Temp. range: -100° to 450°F. NSF H2 Registered.
Show More Close
 

Technical Specifications

Item # 3EED2
Mfr. Model # 03030
UNSPSC #15121901
Catalog Page 2439
Shipping Weight 0.87 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Extreme Duty Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Dry
Lubricant Additives Silicone
Min. Operating Temp. -100 Degrees F
Max. Operating Temp. 450 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Lubricant Color Clear
Net Weight 10 oz.
Chemical Base Silicone
Flash Point 0 Degrees F
Specific Gravity 0.66
VOC Content 60%
Application Plant conveyors, guides and rails, mold release agents, vending machines, electric motors and rollers and sliding mechanisms
Standards NSF Registered 116808, Category Code H2
Green Environmental Attribute RoHS 2011/65/EU Compliant
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.