Check Availability
  • CRC 

    Electrical Lubricant, -40°F to 400°F, Silicone, 5 gal. Drum

  • Item # 4YPK1
  • Mfr. Model # 02096
Electrical Lubricant, -40°F to 400°F, Silicone, 5 gal. Drum
Qty
  • Web Price
    $259.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4YPK1
Mfr. Model # 02096
UNSPSC #15121520
Shipping Weight 31.21 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Electrical Lubricant
Lubricant NSF Rating H1 Food Grade
Lubricant Film Dry
Lubricant Additives Silicone
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 400 Degrees F
GHS Flammability Rating Highly Flammable Liquid
Lubricant Container Drum
Container Size 5 gal.
Lubricant Color Clear
Net Weight 5 gal.
Chemical Base Silicone
Flash Point 0 Degrees F
Specific Gravity 0.66
VOC Content 97%
Application Electrical equipment located in wet or harsh environments
Standards NSF Registered 111206, Category Code H1
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.