Check Availability
  • CRC 

    Electrical Lubricant, -40°F to 400°F, Silicone, 16 oz. Aerosol Can

  • Item # 4YPJ9
  • Mfr. Model # 02094
Electrical Lubricant, -40°F to 400°F, Silicone, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4YPJ9
Mfr. Model # 02094
UNSPSC #15121520
Shipping Weight 0.86 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Electrical Lubricant
Lubricant NSF Rating H1 Food Grade
Lubricant Film Dry
Lubricant Additives Silicone
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 400 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Lubricant Color Clear
Net Weight 10 oz.
Chemical Base Silicone
Flash Point 0 Degrees F
Specific Gravity 0.66
VOC Content 97%
Application Electrical equipment located in wet or harsh environments
Standards NSF Registered 017221, Category Code H1
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.