Check Availability
  • CRC 

    Dry Film Lubricant to 650°F, Molybdenum, 11 oz. Aerosol Can

  • Item # 2F138
  • Mfr. Model # 03084
  • (2)
Dry Film Lubricant to 650°F, Molybdenum, 11 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Dry film lubricant with high antifriction and antiseizure properties is fast drying and nonconductive. Resists high temperatures, high pressure, water, and chemical attack. Safe on most plastics, rubbers, and metals.
Show More Close
 

Technical Specifications

Item # 2F138
Mfr. Model # 03084
UNSPSC #15121514
Catalog Page 2439
Shipping Weight 0.9 lbs
Country of Origin USA *
Lubricant Type Dry Film Lubricant
Item Dry Film Lubricant
Lubricant NSF Rating Not Rated
Lubricant Film Dry
Lubricant Additives Molybdenum
Max. Operating Temp. 650 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 11 oz.
Lubricant Color Gray
Net Weight 11 oz.
Chemical Base Dry Film
Flash Point 20 Degrees F
Specific Gravity 0.71
VOC Content 61.8%
Application Gaskets, transfer belts, conveyor belts, motors, plant machinery and handling equipment, rubber moldings, high temperature, low load, or high rpm slides, rollers, wheels, gears, chains & hoists
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov