Check Availability
  • CRC 

    Dry Film Lubricant, -40°F to 450°F, PTFE, 16 oz. Aerosol Can

  • Item # 4JB33
  • Mfr. Model # 03044
  • (1)
Dry Film Lubricant, -40°F to 450°F, PTFE, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Microthin lubricant bonds to most surfaces and resists dirt, dust, and oil buildup.
Show More Close
 

Technical Specifications

Item # 4JB33
Mfr. Model # 03044
UNSPSC #15121514
Catalog Page 2437
Shipping Weight 0.9 lbs
Country of Origin USA *
Lubricant Type Dry Film Lubricant
Item Dry Film Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Dry
Lubricant Additives PTFE
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 450 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Lubricant Color White
Net Weight 10 oz.
Chemical Base PTFE
Flash Point 20 Degrees F
Specific Gravity 0.73
VOC Content 98%
Application Hinges, locks, catches, pulleys, conveyors, machine parts, chutes & slides, coin mechanisms, window guides, drawers, rollers, control buttons, switches, electrical wires & harnesses.
Standards NSF Registered 121621, Category Code H2
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.