Check Availability
  • CRC 

    Dielectric Grease, -70°F to 400°F, Silicone, 6 oz. Tube

  • Item # 12W316
  • Mfr. Model # 03085
Dielectric Grease, -70°F to 400°F, Silicone, 6 oz. Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Noncuring silicone paste protects, insulates, and waterproofs electrical connections and components. Also good on plant machinery and material handling equipment. Nonflammable. Safe on most plastics.
Show More Close
 

Technical Specifications

Item # 12W316
Mfr. Model # 03085
UNSPSC #15121526
Shipping Weight 0.38 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Dielectric Grease
Lubricant NSF Rating H1 Food Grade
Lubricant Film Wet
Lubricant Additives Silicone
Min. Operating Temp. -70 Degrees F
Max. Operating Temp. 400 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Tube
Container Size 6 oz.
Lubricant Color White
Net Weight 3.3 oz
Chemical Base Silicone
Flash Point 572 Degrees F
Specific Gravity 0.97
VOC Content 1%
Application Gaskets, transfer belts, conveyor belts, motors, plant machinery and handling equipment, rubber moldings, high temperature, low load, or high rpm slides, rollers, wheels, gears, chains & hoists
Standards NSF Registered 130625, Category Code H1, Meets requirements of SAE-AS-8660
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.