Check Availability
  • CRC 

    DEET-Free Outdoor Only Wasp and Hornet Killer, 14 oz. Aerosol

  • Item # 4JB47
  • Mfr. Model # 14010
DEET-Free Outdoor Only Wasp and Hornet Killer, 14 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This formula provides fast and long-lasting control of insects.
Show More Close
 

Technical Specifications

Item # 4JB47
Mfr. Model # 14010
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 0.92 lbs
Country of Origin USA *
Item Wasp and Hornet Killer
Insect Control Type Kills
Insect Group Flying
Targeted Insects Wasps, Yellow Jackets
Form Aerosol
Size 14 oz.
Active Ingredients Phenothrin, Tetramethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms