Check Availability
  • CRC 

    DEET-Free Outdoor Only Fire Ant Killer, 4 oz. Granular

  • Item # 14N883
  • Mfr. Model # 14039
DEET-Free Outdoor Only Fire Ant Killer, 4 oz. Granular
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This formula provides fast and long-lasting control of insects.
Show More Close
 

Technical Specifications

Item # 14N883
Mfr. Model # 14039
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Fire Ant Killer
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Ants
Form Granular
Size 4 oz.
Active Ingredients Bifenthrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK , CO , CT , DC , DE , HI , IA , ID , IL , IN , KS , MA , MD , ME , MI , MN , MO , MT , ND , NE , NH , NJ , NV , NY , OH , OR , PA , RI , SD , UT , VT , WA , WI , WV and WY.

This item is restricted for international sale.

Alternate Search Terms