Check Availability
  • CRC 

    DEET-Free Outdoor Only Fire Ant Killer, 14 oz. Aerosol

  • Item # 14N882
  • Mfr. Model # 14037
DEET-Free Outdoor Only Fire Ant Killer, 14 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This formula provides fast and long-lasting control of insects.
Show More Close
 

Technical Specifications

Item # 14N882
Mfr. Model # 14037
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Fire Ant Killer
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Ants
Form Aerosol
Size 14 oz.
Active Ingredients Phenothrin, Tetramethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , CO , CT , DC , DE , HI , IA , ID , IL , IN , KS , MA , MD , ME , MI , MN , MO , MT , ND , NE , NH , NJ , NV , NY , OH , OR , PA , RI , SD , UT , VT , WA , WI , WV and WY.

This item is restricted for international sale.

Alternate Search Terms