Check Availability
  • CRC 

    Clear Sealant, Silicone, 10.1 oz. Cartridge

  • Item # 49LY04
  • Mfr. Model # 14083
Clear Sealant, Silicone, 10.1 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49LY04
Mfr. Model # 14083
UNSPSC #31201606
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
Sealant Base Silicone
Sealant Color Family Clears
Color Clear
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Crack-Proof, Mold/Mildew Resistant, Paintable
Begins to Harden Not Specified
Full Cure 1 day
Specific Gravity 1.01
Flash Point Greater Than 212 Degrees F
Dry Time 1 hr.
VOC 31g/L
Application Sealing, Bonding, Protection, Waterproofing
Meets MIL-A-46106, Type l ,NSF/ANSI 51 & FDA REG 21, CFR 177.2600
Includes Nozzle
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.