Check Availability
  • CRC 

    Chain and Wire Rope Lubricant, 16 oz. Aerosol Can, Petroleum Chemical Base, Amber Color

  • Item # 2F139
  • Mfr. Model # 03050
Chain and Wire Rope Lubricant, 16 oz. Aerosol Can, Petroleum Chemical Base, Amber Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Synthetic formula penetrates deeply and leaves a tough film to lubricate, protect, and reduce wear caused by friction and corrosion. Can be applied with guard in place to eliminate costly downtime.
Show More Close
 

Technical Specifications

Item # 2F139
Mfr. Model # 03050
UNSPSC #15121514
Catalog Page 2451
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Wire Rope Lubricant
Lubricant Container Aerosol Can
Container Size 16 oz.
Lubricant NSF Rating H2 Food Grade
Chemical Base Petroleum
Lubricant Additives Molybdenum
Max. Operating Temp. 350 Degrees F
Min. Operating Temp. 25 Degrees F
Properties- Chain and Cable Lubricants Anti-Wear Additives
Net Weight 10 oz.
Color Amber
Flash Point 0 Degrees F
Specific Gravity 0.67
VOC Content 92.1%
Application Low Speed Conveyor, Drive Chains, Hoists, Winches, Pulleys, Cushion Pins, Rollers, Garage Doors, Bushings, Seals, O-Rings
Standards NSF Registered 017388, Category Code H2
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

Alternate Search Terms