Check Availability
Chain and Cable Lubricant, 16 oz. Aerosol Can, Mineral Oil Chemical Base, Clear Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

A synthetic lubricant/mineral oil blend, CRC® Food Grade Chain Lube leaves a nondrying, maximum-adhesion protective film on roller drives and conveyor chains. The Perma-Lock™ dual-purpose 2-way integrated actuator lets you choose between a broad spray or, through the locked-in-place straw, a precision spray.
Show More Close
 

Technical Specifications

Item # 4JB34
Mfr. Model # 03055
UNSPSC #15121514
Catalog Page 2453
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Cable Lubricant
Lubricant Container Aerosol Can
Container Size 16 oz.
NSF Rating H1 Food Grade
Chemical Base Mineral Oil
Lubricant Additives No Additives
Max. Operating Temp. 325 Degrees F
Min. Operating Temp. 8 Degrees F
Properties- Chain and Cable Lubricants Fast Penetration, Water-Based
Net Weight 12 oz.
Color Clear
Flash Point 370 Degrees F
Specific Gravity 0.87
VOC Content 15%
Application Conveyor chains, packaging equipment, hoist chains, link and roller assemblies, forklift trucks and many other industrial applications.
Standards NSF Registered 126481, Category Code H1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

Alternate Search Terms