Check Availability
  • CRC 

    Chain and Cable Lubricant, 16 oz. Aerosol Can, Petroleum Chemical Base, Blue Color

  • Item # 21C339
  • Mfr. Model # 03076
Chain and Cable Lubricant, 16 oz. Aerosol Can, Petroleum Chemical Base, Blue Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Silicone-free formula blends synthetic lubricants and mineral oil into a foaming aerosol that penetrates and leaves a nondrying, maximum-adhesion protective film on roller drives and conveyor chains.
Show More Close
 

Technical Specifications

Item # 21C339
Mfr. Model # 03076
UNSPSC #15121514
Catalog Page 2451
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Cable Lubricant
Lubricant Container Aerosol Can
Container Size 16 oz.
Lubricant NSF Rating H2 Food Grade
Chemical Base Petroleum
Lubricant Additives Molybdenum
Max. Operating Temp. 350 Degrees F
Min. Operating Temp. 0 Degrees F
Properties- Chain and Cable Lubricants Tough Adhesion
Net Weight 10 oz.
Color Blue
Flash Point 0 Degrees F
Specific Gravity 0.71
VOC Content 81.3%
Application Drive Chains, Open Gears, Hoists, Winches, Pulleys, Fork Lifts, Rollers, Garage Doors, Bushings, Seals, O-Rings,, Wire Ropes
Standards NSF Registered 144243, Category Code H2
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

Alternate Search Terms