Check Availability
  • CRC 

    Chain and Cable Lubricant, 55 gal. Drum, Mineral Oil Chemical Base, White Color

  • Item # 12G583
  • Mfr. Model # 04270
Chain and Cable Lubricant, 55 gal. Drum, Mineral Oil Chemical Base, White Color
Qty
  • Web Price
    $2,227.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12G583
Mfr. Model # 04270
UNSPSC #15121526
Shipping Weight 440.0 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Cable Lubricant
Lubricant Container Drum
Container Size 55 gal.
Lubricant NSF Rating H1 Food Grade
Chemical Base Mineral Oil
Lubricant Additives No Additives
Max. Operating Temp. 325 Degrees F
Min. Operating Temp. 8 Degrees F
Properties- Chain and Cable Lubricants Extreme Temperature, High Load and Wear
Net Weight 55 gal.
Color White
Flash Point 370 Degrees F
Specific Gravity 0.87
VOC Content 0%
Application Conveyor Chains, Packaging Equipment, Hoist Chains, Link, Roller Assemblies, Forklift Trucks, Many Other Industrial Applications
Standards NSF Registered 144244, Category Code H1
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms