Check Availability
  • CRC 

    Chain and Cable Lubricant, 5 gal. Pail, Mineral Oil Chemical Base, White Color

  • Item # 12G582
  • Mfr. Model # 04269
Chain and Cable Lubricant, 5 gal. Pail, Mineral Oil Chemical Base, White Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A synthetic lubricant/mineral oil blend, CRC® Food Grade Chain Lube leaves a nondrying, maximum-adhesion protective film on roller drives and conveyor chains. It is designed to reduce the friction and wear that can cause metal fatigue. CRC's NSF H1 Registered food-grade lubricants are certified for incidental contact with food during processing.
Show More Close
 

Technical Specifications

Item # 12G582
Mfr. Model # 04269
UNSPSC #15121526
Catalog Page 2451
Shipping Weight 38.25 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Cable Lubricant
Lubricant Container Pail
Container Size 5 gal.
Lubricant NSF Rating H1 Food Grade
Chemical Base Mineral Oil
Lubricant Additives No Additives
Max. Operating Temp. 325 Degrees F
Min. Operating Temp. 8 Degrees F
Properties- Chain and Cable Lubricants Extreme Temperature, High Load and Wear
Net Weight 5 gal.
Color White
Flash Point 370 Degrees F
Specific Gravity 0.87
VOC Content 0%
Application Conveyor Chains, Packaging Equipment, Hoist Chains, Link, Roller Assemblies, Forklift Trucks, Many Other Industrial Applications
Standards NSF Registered 144244, Category Code H-1, Halal Certified, Kosher Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms