Check Availability
  • CRC 

    Chain and Cable Lubricant, 5 gal. Pail, Polyalphaolefin Chemical Base, Clear Color

  • Item # 12G578
  • Mfr. Model # 04264
Chain and Cable Lubricant, 5 gal. Pail, Polyalphaolefin Chemical Base, Clear Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12G578
Mfr. Model # 04264
UNSPSC #15121526
Shipping Weight 36.25 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Cable Lubricant
Lubricant Container Pail
Container Size 5 gal.
Lubricant NSF Rating H1 Food Grade
Chemical Base Polyalphaolefin
Lubricant Additives No Additives
Max. Operating Temp. 450 Degrees F
Min. Operating Temp. -5 Degrees F
Properties- Chain and Cable Lubricants Extreme Temperature, High Load and Wear
Net Weight 5 gal.
Color Clear
Flash Point 460 Degrees F
Specific Gravity 0.85
VOC Content 0%
Application Various Food Plant Applications Including Low Temperature Ovens, Drive Chains, Hi/Lo Speed Chains, Mist, Spray, or Drip Lubrication
Standards NSF Registered 144520, Category Code H1
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms