Check Availability
  • CRC 

    Brake Cleaner and Degreaser;Aerosol Can;19 oz.;Non Flammable;Chlorinated

  • Item # 5YK77
  • Mfr. Model # 05089
  • (1)
Brake Cleaner and Degreaser;Aerosol Can;19 oz.;Non Flammable;Chlorinated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

CRC® Brakleen® brake parts cleaner quickly removes brake fluid, grease, oil, and other contaminants from brake linings and pads. Cleans fast, dries fast, and leaves no residue. Helps brakes last longer and perform more efficiently.

• Degreases instantly
• Works without disassembly
• Nonflammable
Show More Close
 

Technical Specifications

Item # 5YK77
Mfr. Model # 05089
UNSPSC #47131828
Catalog Page 904
Shipping Weight 1.45 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Aerosol Can
Cleaner Container Size 19 oz.
Net Weight 19.00 oz.
Cleaner Solvent Base Water Based
Flammable/Non Flammable Non Flammable
Chlorinated/Non Chlorinated Chlorinated
pH 10.5
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Concentrated
Cleaner Application Facility Maintenance
Color Yellow and Brown
Boiling Point Greater Than 212 Degrees F
Freezing Point 32 Degrees F
Flash Point Greater Than 200 Degrees F
Specific Gravity 1.06
Features Concentrate
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong and Japan .

This item has been restricted from sale in the following states: CA and NJ.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms