Check Availability
  • CRC 

    Brake Cleaner and Degreaser;Aerosol Can;20 oz.;Flammable;Non Chlorinated

  • Item # 5YK76
  • Mfr. Model # 05084
Brake Cleaner and Degreaser;Aerosol Can;20 oz.;Flammable;Non Chlorinated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

CRC® Brakleen® brake parts cleaner is formulated to dampen vibrations that can cause brake noise. Quickly removes brake fluid, grease, oil, and other contaminants from brake linings and pads. Nonchlorinated solvent—use where compliance calls for a chlorine-free product.

• Less than 45% VOC
• Cleans fast, dries fast with no residue
Show More Close
 

Technical Specifications

Item # 5YK76
Mfr. Model # 05084
UNSPSC #47131828
Catalog Page 904
Shipping Weight 1.25 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Net Weight 14.00 oz.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
pH N/A
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Ready to Use
Cleaner Application Fleet/Vehicle
Color Clear Liquid
Boiling Point 212 Degrees F
Freezing Point 32 Degrees F
Flash Point Less Than 0 Degrees F
Specific Gravity 1.04
Features Plastic Safe
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item has been restricted from sale in the following states: CA , CT , DE , MD and NH.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms