Check Availability
  • CRC 

    Brake Cleaner and Degreaser;Drum;55 gal.;Flammable;Non Chlorinated

  • Item # 5UWE6
  • Mfr. Model # 05053
Brake Cleaner and Degreaser;Drum;55 gal.;Flammable;Non Chlorinated
Qty
  • Web Price
    $1,406.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

CRC® Brakleen® brake parts cleaner is a “50 state formula” that meets all state and federal VOC regulations. Removes brake fluid, grease, oil, and other contaminants quickly and effectively.

• Low VOC formula.
• Nonchlorinated formula degreases instantly.
• Dries fast and leaves no residue.
Show More Close
 

Technical Specifications

Item # 5UWE6
Mfr. Model # 05053
UNSPSC #47131828
Catalog Page 904
Shipping Weight 380.0 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Net Weight 55.00 gal.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
pH N/A
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Ready to Use
Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Color Clear
Boiling Point 460 Degrees F
Freezing Point Less Than -100 Degrees F
Flash Point 144 Degrees F
Specific Gravity 0.83
Features Non-Chlorinated, Low VOC
Standards RoHS Compliant
Green Environmental Attribute Does Not Contain Methylene Chloride
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms