Check Availability
  • CRC 

    Brake Cleaner and Degreaser;Aerosol Can;20 oz.;Non Flammable;Chlorinated

  • Item # 35WT63
  • Mfr. Model # 05089T
Brake Cleaner and Degreaser;Aerosol Can;20 oz.;Non Flammable;Chlorinated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 35WT63
Mfr. Model # 05089T
UNSPSC #47131828
Shipping Weight 1.46 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Net Weight 19.00 oz.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Non Flammable
Chlorinated/Non Chlorinated Chlorinated
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Ready to Use
Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Color Clear
Boiling Point 250 Degrees F
Freezing Point -8 Degrees F
Flash Point 0 Degrees F
Specific Gravity 1.62
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA and NJ.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms