Check Availability
  • CRC 

    Brake Cleaner and Degreaser;Drum;55 gal.;Non Flammable;Chlorinated

  • Item # 32HF21
  • Mfr. Model # 05093
Brake Cleaner and Degreaser;Drum;55 gal.;Non Flammable;Chlorinated
Qty
  • Web Price
    $3,019.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

CRC® Brakleen® brake parts cleaner quickly removes brake fluid, grease, oil, and other contaminants from brake linings and pads. Cleans fast, dries fast, and leaves no residue. Helps brakes last longer and perform more efficiently.

• Degreases instantly
• Works without disassembly
• Nonflammable
Show More Close
 

Technical Specifications

Item # 32HF21
Mfr. Model # 05093
UNSPSC #47131828
Catalog Page 904
Shipping Weight 777.0 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Net Weight 55.00 gal.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Non Flammable
Chlorinated/Non Chlorinated Chlorinated
pH N/A
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Ready to Use/Concentrated Ready to Use
Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Color Amber
Boiling Point 305 Degrees F
Freezing Point -8.1 Degrees F
Flash Point 165 Degrees F
Specific Gravity 0.86
Features Chlorinated
Standards RoHS Compliant, SNAP Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Poison.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms