Check Availability
  • CRC 

    Brake Cleaner and Degreaser;Pail;5 gal.;Flammable;Non Chlorinated

  • Item # 32HF18
  • Mfr. Model # 05052
Brake Cleaner and Degreaser;Pail;5 gal.;Flammable;Non Chlorinated
Qty
  • Web Price
    $153.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

CRC® Brakleen® brake parts cleaner is a “50 state formula” that meets all state and federal VOC regulations. Removes brake fluid, grease, oil, and other contaminants quickly and effectively.

• Low VOC formula.
• Nonchlorinated formula degreases instantly.
• Dries fast and leaves no residue.
Show More Close
 

Technical Specifications

Item # 32HF18
Mfr. Model # 05052
UNSPSC #47131828
Catalog Page 904
Shipping Weight 35.28 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Pail
Cleaner Container Size 5 gal.
Net Weight 5.00 gal.
Cleaner Solvent Base Natural Solvent
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
pH 9.5 to 10.5
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Ready to Use
Cleaner Application Facility Maintenance
Color Clear
Boiling Point 133 Degrees F
Freezing Point 139 Degrees F
Flash Point -4 Degrees F
Specific Gravity 0.78
Features Non-Chlorinated, Low VOC
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms