Check Availability
  • CRC 

    Brake Cleaner and Degreaser;Pail;5 gal.;Flammable;Non Chlorinated

  • Item # 20KY55
  • Mfr. Model # 05186
Brake Cleaner and Degreaser;Pail;5 gal.;Flammable;Non Chlorinated
Qty
  • Web Price
    $132.82 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

CRC® nonchlorinated brake part cleaner is formulated to dampen the vibrations that can cause brake noise. A film forms that absorbs noise and reduces squeas and squeal caused from disc brakes. This ready-to-use cleaner quickly removes brake fluid, grease, oil, and other contaminants from brake linings and pads. Water based cleaner solvent.

• Flammable
• 210°F boiling point
Show More Close
 

Technical Specifications

Item # 20KY55
Mfr. Model # 05186
UNSPSC #47131828
Catalog Page 904
Shipping Weight 36.35 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Pail
Cleaner Container Size 5 gal.
Net Weight 5.00 gal.
Cleaner Solvent Base Water Based
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
pH 11.2
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Ready to Use
Cleaner Application Facility Maintenance
Color Pink
Dilution Ratio Full Strength
Boiling Point 210 Degrees F
Freezing Point 32 Degrees F
Flash Point Greater Than 210 Degrees F
Specific Gravity 1.02
Features No Health or Environmental Risk, Requires No Personal Protection Equipment, Biodegradable, Hypoallergenic, Non-Toxic, Conforms to Strictest Clean Air Regulation
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item has been restricted from sale in the following states: CA , CT , DC , DE , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms