Check Availability
  • CRC 

    Brake Cleaner and Degreaser;Aerosol Can;20 oz.;Flammable;Non Chlorinated

  • Item # 13P447
  • Mfr. Model # 05088
Brake Cleaner and Degreaser;Aerosol Can;20 oz.;Flammable;Non Chlorinated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

BrakleenĀ® nonchlorinated brake parts cleaner is formulated to dampen the vibrations that can cause brake noise. A film forms that absorbs noise and reduces squeals and squeals caused from disc brakes. This ready-to-use cleaner quickly removes brake fluid, grease, oil, and other contaminants from brake linings and pads.
Show More Close
 

Technical Specifications

Item # 13P447
Mfr. Model # 05088
UNSPSC #47131828
Catalog Page 904
Shipping Weight 1.15 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Net Weight 14.00 oz.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
pH N/A
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Ready to Use/Concentrated Ready to Use
Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Color Clear
Boiling Point 133 Degrees F
Flash Point -20 Degrees F
Specific Gravity 0.80
Features Non-Chlorinated, Low VOC
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms