Check Availability
  • CRC 

    Bar and Chain Lubricant, 1 qt. Squeeze Bottle, Petroleum Chemical Base, Red Color

  • Item # 5TN64
  • Mfr. Model # SL2612
  • (1)
Bar and Chain Lubricant, 1 qt. Squeeze Bottle, Petroleum Chemical Base, Red Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Very tacky Sta LubeĀ® bar and chain lubricant is formulated to handle high loads and extreme heat and remain fluid in cold temperatures.
Show More Close
 

Technical Specifications

Item # 5TN64
Mfr. Model # SL2612
UNSPSC #15121806
Catalog Page 2452
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Bar and Chain Lubricant
Lubricant Container Squeeze Bottle
Container Size 1 qt.
Lubricant NSF Rating Not Rated
Chemical Base Petroleum
Lubricant Additives No Additives
Min. Operating Temp. 0 Degrees F
Properties- Chain and Cable Lubricants High Viscosity
Net Weight 32 oz.
Color Red
Flash Point 325 Degrees F
Specific Gravity 0.89
VOC Content 0.10%
Application For All Types of Chain Saws Using Either Hand Operated or Automatic Chain Oilers
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

Alternate Search Terms