Check Availability
  • CRC 

    Amber Lithium Multipurpose Grease, 35 lb., NLGI Grade: 2

  • Item # 39F945
  • Mfr. Model # SL3315
Amber Lithium Multipurpose Grease, 35 lb., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CRC® high-purity, lithium-based grease provides superior lubrication and durability in any weather and most temperatures. It is a versatile grease designed for light-duty applications requiring a long grease life. Will not break down or run out.
Show More Close
 

Technical Specifications

Item # 39F945
Mfr. Model # SL3315
UNSPSC #15121902
Catalog Page 2447
Shipping Weight 37.8 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Petroleum
Container Size 35 lb.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color Amber
Grease Container Pail
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 250 Degrees F
ISO Viscosity Grade 150
Viscosity Index 49
Flash Point 435 Degrees F
Dropping Point 350 Degrees F
Four-Ball Wear Not Specified
Specific Gravity 0.9
Timken OK Load Not Specified
Application Hinges, Latches, Overhead Door Tracks, Open Gears, Chains, Cables, Slide Conveyors, Guide Rails, Cams, Pistons, Machinery, tools, Equipment Break In Lubrication for Bearings
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.