Check Availability
  • CRC 

    Amber Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2

  • Item # 13P454
  • Mfr. Model # SL3311
Amber Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-purity grease performs in any weather.
Show More Close
 

Technical Specifications

Item # 13P454
Mfr. Model # SL3311
UNSPSC #15121902
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 14 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color Amber
Grease Container Can
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 250 Degrees F
ISO Viscosity Grade 150
Viscosity Index 40
Flash Point 435 Degrees F
Dropping Point 350 Degrees F
Four-Ball Wear Not Specified
Specific Gravity 0.9
Timken OK Load Not Specified
Standards Meets 1998 USDA
Application Hinges, Latches, Overhead Door Tracks, Open Gears, Chains, Cables, Slide Conveyors, Guide Rails, Cams, Pistons, Machinery, tools, Equipment a Break In Lubrication for Bearings
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms