Check Availability
  • CRC 

    Air Brake Antifreeze/Conditioner, 32 oz.

  • Item # 5EVZ6
  • Mfr. Model # 05532
Air Brake Antifreeze/Conditioner, 32 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

CRC® diesel air brake antifreeze and conditioner formulated to prevent moisture and protect air brake systems against rust and corrosion.

• Provides complete winter protection for all brake systems.
• Helps eliminate and prevent moisture accumulation and icing.
• Helps prevent corrosion.
Show More Close
 

Technical Specifications

Item # 5EVZ6
Mfr. Model # 05532
UNSPSC #25171602
Catalog Page 903
Shipping Weight 1.87 lbs
Country of Origin USA *
Item Air Brake Antifreeze and Conditioner
Size 32 oz.
Size/Net Weight 32 fl oz.
Color Colorless
Container Type Bottle
Appearance Colorless Liquid
Flash Point (F) 54
Specific Gravity 0.79
VOC Content 792
For Use With Air-Brake Systems
Application Eliminates and Prevents Moisture Accumulation and Icing
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms