Check Availability
  • CRC 

    Contact Cleaner, 55 gal. Drum, Unscented Liquid, 1 EA

  • Item # 3APN4
  • Mfr. Model # 03132
Contact Cleaner, 55 gal. Drum, Unscented Liquid, 1 EA
Qty
  • Web Price
    $3,424.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

CRC® Industries QD® electrical contact cleaner features a petroleum distillate/alcohol blend that removes soil and other contaminants from sensitive electronic components. Quick drying, leaves no residue. Contains no Class I or Class II ozone-depleting chemicals. Safe on all plastics. Excellent for lower flashpoint applications.
Show More Close
 

Technical Specifications

Item # 3APN4
Mfr. Model # 03132
UNSPSC #47131825
Catalog Page 2446
Shipping Weight 386.0 lbs
Country of Origin USA *
Item - Contact Cleaners Contact Cleaner
Nonflammable No
Standards RoHS Compliant, NSF K2 Registered, SNAP Approved
Dielectric Strength 30,500V
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Chemical Series QD(R)
Chemicals For Use On Surface Hard Nonporous Surfaces
Fragrance Unscented
Cleaner NSF Rating K2
Cleaner Form Liquid
Primary Chemical None
Flash Point 0 Degrees F
VOC Content 74.9%, 552g/L
Contains Petroleum Distillate
Item Contact Cleaner
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Mexico .

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.